Apply to be a TradeMaster!
Main product image of 3/4" Sweat Tankless Heater Iso Valves w/ Relief Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Sweat Tankless Heater Iso Valves w/ Relief Valve (Lead Free)

Brand:
Webstone
SKU:
H-50443WPR
Rating:
(0)
Q&A:
(0)
3/4" Sweat Tankless Heater Iso Valves w/ Relief Valve (Lead Free)
Magnifying glass
Hover image to zoom
$291.63 each
In Stock
In Stock
Get 34 Thu, Oct 15 - Fri, Oct 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT Union x Sweat Connection
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes

Description

–
Please note H-22563-24 must be purchased separately.

Note: This product is not entirely lead free. The Pressure Relief Valve is a leaded valve.

Details for Webstone 40443 Tankless Water Heater Isolation Valves
3/4" Sweat Connection
Easy... Easy two step installation of your tankless water heater with unsurpassed safety, features and benefits.
Extra... Extra features like a full port for full flow throughout the valve including a full port outlet for purging, flushing and testing the system.
Protection... Protection for the life of your system. Emergencies are handled with quick quarter turn ball valve shut-offs for total isolation of your system in seconds.

Specs

–
Product Type:

Valve

Size:

3/4"

Thread Size:

3/4"

Lead Free:

Yes

Connection Type:

FNPT Union x Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy