Shop Resideo Sale
Main product image of 1" C x C T-Drain Valve (Lead Free)
Magnifying glass
Hover image to zoom

1" C x C T-Drain Valve (Lead Free)

Brand:
Webstone
SKU:
H-50674W
Rating:
(2)
Q&A:
(0)
1" C x C T-Drain Valve (Lead Free)
Magnifying glass
Hover image to zoom
$35.52 each
BOX UP & SAVE 5%
$134.96 box of 4
$33.74 each
In Stock
In Stock
Get 14 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
C x C x Male Hose Connection
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
600 MAX PSI
Product Highlight: Inlet Type
Female Sweat
Product Highlight: Outlet Type
Male Hose

Description

–
Features:
  • Eliminates assemblies needed for installing drains into a line
  • Install anywhere a drain or purge valve is required
  • Hi-flow alternative for filling closed-loop hydronic systems

Specs

–
Size:

1"

Connection Type:

C x C x Male Hose

Lead Free:

Yes

Max Pressure (PSI):

600

Max Fluid Temp:

350ºF

Inlet Type:

Female Sweat

Outlet Type:

Male Hose

Finish:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Leaked From The Ball

Solid Product After Installed Had A Leak From The Ball Fully Closed. Supply House Was Great On Getting Me A Replacement But This Time W Propress Fittings To Speed Up The Down Time.
RM
buffalo
1 years ago
Was this review helpful to you?

YES

GOOD ITEM
TIM
MASS
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy