Apply to be a TradeMaster!
Main product image of 3/4" C x C T-Drain Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" C x C T-Drain Valve (Lead Free)

Brand:
Webstone
SKU:
H-50673W
Rating:
(6)
Q&A:
(0)
3/4" C x C T-Drain Valve (Lead Free)
Magnifying glass
Hover image to zoom
$29.42 each
BOX UP & SAVE 5%
$167.70 box of 6
$27.95 each
In Stock
In Stock
Get 24 Fri, Nov 20
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
C x C x Male Hose Connection
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
600 MAX PSI
Product Highlight: Inlet Type
Female Sweat
Product Highlight: Outlet Type
Male Hose

Description

–
Features:
  • Eliminates assemblies needed for installing drains into a line
  • Install anywhere a drain or purge valve is required
  • Hi-flow alternative for filling closed-loop hydronic systems

Specs

–
Size:

3/4"

Connection Type:

C x C x Male Hose

Lead Free:

Yes

Max Pressure (PSI):

600

Max Fluid Temp:

350ºF

Inlet Type:

Female Sweat

Outlet Type:

Male Hose

Finish:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

3/4" Copper 90° Elbow
SKU: 31288
Elkhart

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Haven't seen a webstone I didn't like

Every webstone valve I buy I impressed with the build quality and performance, they dont make value products they are high end valves for those that want a better product and in most cases with multiple functions.
Crackout DIY
Nesconset, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Alway great parts and quick delivery

What can I say, I needed the part quickly, and I got it. Installed and working perfectly.
BJMS
CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Used as low point drainage valve for home main water system.
Skipper
New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Witek

Very good product, exactly what I needed
Witek
Saddle Brook
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent products shipped quickly, great prices!

I always like working with Supply House. They save me a lot of time because I'm not running around town trying to find parts and supplies.
Ted
ME
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for a seasonal plumbing system

I have a plumbing system in a seasonal vacation house that needs to be drained every fall, when the place is closed for the winter. These T-Drain Valves allow me to hook up a hose that routes outside or too a drain open the valve and drain the system. Normally this would be three fittings plus pipe. This is all in one package that can be easily sweated into a copper line. Save time, Save Money Save the head aches of frozen pipe.
Red John
Kyburz CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy