H-50702WSSL is an official OEM 1/2" Sweat Full Port Brass Ball Valve w/ Stainless Steel Lever for Carrier's HVAC equipment.
| Connection Method: | Sweat |
|---|---|
| Size: | 1/2" |
| Material: | Brass |
| Port Type: | Full Port |
| Flow Capacity (Cv): | 28.4 |
| Features: | Standard |
| Handle Style: | Lever |
| Lead Free: | Yes |
| Connection Type: | C x C |