Apply to be a TradeMaster!
Main product image of 3/4" FIP Union x Sweat Pro-Pal Dielectric Water Heater Supply Valve w/ Expansion Tank Service Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" FIP Union x Sweat Pro-Pal Dielectric Water Heater Supply Valve w/ Expansion Tank Service Ball Valve (Lead Free)

Brand:
Webstone
SKU:
H-51653W
Rating:
(0)
Q&A:
(0)
3/4" FIP Union x Sweat Pro-Pal Dielectric Water Heater Supply Valve w/ Expansion Tank Service Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$131.68 each
In Stock
In Stock
Get 1 Wed, Oct 21 - Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT Union x Sweat Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Pressure Rating
150 psi

Description

–
3/4" FIP Union x Sweat Pro-Pal Dielectric Water Heater Supply Valve w/ Expansion Tank Service Ball Valve (Lead Free)
Product Specifications
  • Connection Type: FIP Union × Sweat
  • Size: 3/4"
  • Max Temperature: 180ºF
  • Pressure Rating: 150 PSI CWP Max

Specs

–
Size:

3/4"

Connection Method:

Threaded

Sweat

Connection Type:

FNPT Union x Sweat

Material:

Brass

Lead Free:

Yes

Max Temp (F):

180°F

Pressure Rating:

150 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy