Apply to be a TradeMaster!
Main product image of 3/4" FIP Union x Sweat Pro-Pal Water Heater Valve Kit (w/ Dielectric Expansion Tank Service Valve, Dielectric Union)
Magnifying glass
Hover image to zoom

3/4" FIP Union x Sweat Pro-Pal Water Heater Valve Kit (w/ Dielectric Expansion Tank Service Valve, Dielectric Union)

Brand:
Webstone
SKU:
H-51653W-DU
Rating:
(2)
Q&A:
(0)
3/4" FIP Union x Sweat Pro-Pal Water Heater Valve Kit (w/ Dielectric Expansion Tank Service Valve, Dielectric Union)
Magnifying glass
Hover image to zoom
$141.66 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT Union x Sweat, Sweat Connection
Product Highlight: Lead Free
Yes
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Pressure Rating
250 psi

Description

–
Pro-Pal Water Heater Service Valve Kit, Includes Dielectric Water Heater Supply Valve, w/ Expansion Tank Service, & Dielectric Union Fitting
  • Pro-Pal Water Heater Service Valve Kit
  • Includes Dielectric Water Heater Supply Valve w/ Expansion Tank Service & Dielectric Union Fitting
Product Specifications
  • Certified to NSF/ANSI 61 & 372
  • Applies to base models H-x165W & H-x110W
  • Lead-Free

Specs

–
Size:

3/4"

Connection Type:

FNPT Union x Sweat

Sweat

Lead Free:

Yes

Max Temp (F):

200°F

Pressure Rating:

250 psi

Product Type:

Dielectric Union

Expansion Tank

Type:

Vacuum Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Good Design

I've used several of these now on my water heater installs on new construction and am impressed.
Bob
Oregon
9 months ago
Was this review helpful to you?

Clean set up for expansion tanks

I've installed four so far and been satisfied with the design and quality of them. we'll have to see how they hold up overtime but I'm a big .
Cardiff
Colorado USA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy