Apply to be a TradeMaster!
Main product image of 3/4" FIP Union x Sweat Pro-Pal Water Heater Valve Kit (w/ Dielectric Expansion Tank Valve, Dielectric Union, Vacuum Relief)
Magnifying glass
Hover image to zoom

3/4" FIP Union x Sweat Pro-Pal Water Heater Valve Kit (w/ Dielectric Expansion Tank Valve, Dielectric Union, Vacuum Relief)

Brand:
Webstone
SKU:
H-51653W-DU-VR
Rating:
(0)
Q&A:
(0)
3/4" FIP Union x Sweat Pro-Pal Water Heater Valve Kit (w/ Dielectric Expansion Tank Valve, Dielectric Union, Vacuum Relief)
Magnifying glass
Hover image to zoom
$165.25 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT Union x Sweat, Sweat Connection
Product Highlight: Lead Free
Yes
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Pressure Rating
250 psi

Description

–
Pro-Pal Water Heater Service Valve Kit, Includes Dielectric Water Heater Supply Valve, w/ Expansion Tank Service, Dielectric Union Fitting, & Vacuum Relief Valve
  • Pro-Pal Water Heater Service Valve Kit
  • Includes Dielectric Water Heater Supply Valve w/ Expansion Tank Service, Dielectric Union Fitting & Vacuum Relief Valve
Product Specifications
  • Certified to NSF/ANSI 61 & 372
  • Applies to base models H-x165W & H-x110W
  • Lead-Free

Specs

–
Size:

3/4"

Connection Type:

FNPT Union x Sweat

Sweat

Lead Free:

Yes

Max Temp (F):

200°F

Pressure Rating:

250 psi

Type:

Vacuum Valve

Product Type:

Expansion Tank

Dielectric Union

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy