Apply to be a TradeMaster!
Main product image of 3/4" Sweat Isolator E-X-P E2 Complete Tankless Water Heater Service Valve Kit
Magnifying glass
Hover image to zoom

3/4" Sweat Isolator E-X-P E2 Complete Tankless Water Heater Service Valve Kit

Brand:
Webstone
SKU:
H-54443WPR-GST
Rating:
(0)
Q&A:
(0)
3/4" Sweat Isolator E-X-P E2 Complete Tankless Water Heater Service Valve Kit
Magnifying glass
Hover image to zoom
$251.30 each
In Stock
In Stock
Get 1 Mon, Aug 24 - Tue, Aug 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT Union x Sweat Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Pressure Rating
175 psi

Description

E-X-P E2 Tankless Water Heater Service Valve Kit, Hot & Cold Set of Full Port Forged Brass Ball Valves, w/ Hi-Flow Hose Drains, Pressure Relief Valve Outlet, & Adjustable Packing Glands, Pressure Relief Valve & Gas Sediment Trap

Product Features
  • Quicker, Consistent Quality Installations
  • Fewer Leak Paths
  • Color-coded Drain Handles
  • Allows for Easy Cleaning or Flushing of System
  • Allows for One Person Diagnostic Testing
  • Integral Gas Trap Design Replaces Common Field Fabrication that is Required for Every Gas Appliance Installation
  • Saves 108 Minutes
  • Replaces 14 Components
  • Eliminates 12 Leak Paths
  • This valve is actuated by a blowout proof stem.
  • Adjustable Packing Gland
  • Patented Technology
  • Certified to NSF/ANSI 61 & 372
  • ANSI Z21.15
  • ASSE 1061
  • CSA 9.1

Specs

Thread Size:

3/4"

Size:

3/4"

Product Type:

Installation Kit

Connection Type:

FNPT Union x Sweat

Pressure Set Point:

150 psi

Pressure Rating:

175 psi

Features:

Standard

Hose Length:

24"

Material:

Brass

Lead Free:

Yes

Valve Construction:

1 piece

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy