Apply to be a TradeMaster!
Main product image of 1" Sweat Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI PRV (Lead Free)
Magnifying glass
Hover image to zoom

1" Sweat Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI PRV (Lead Free)

Brand:
Webstone
SKU:
H-54444WPR-LF
Rating:
(0)
Q&A:
(0)
1" Sweat Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI PRV (Lead Free)
Magnifying glass
Hover image to zoom
$275.58 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT Union x Sweat Connection
Product Highlight: Material
Brass

Description

–
Features:
  • E-X-P E2 TANKLESS WATER HEATER SERVICE VALVE KIT
  • Hot & Cold Set of Full Port Forged DZR Brass Ball Valves w/ Hi-Flow Hose Drains & Adjustable Packing Glands
  • 1" FIP Union × SWT
  • 500 PSI CWP Max
  • Lead-Free Brass
  • Certified to NSF/ANSI 14, ASSE 1061

Specs

–
Size:

1"

Product Type:

Kit

Connection Type:

FNPT Union x Sweat

Connection Method:

Threaded

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy