| Connection Type: | Push-Fit x OD Compression |
|---|---|
| Standards Met: | NSF 372 ANSI 372 ANSI 61 CAN 372 CAN 61 NSF 61 |
| Size: | 3/8" x 1/2" |
| Lead Free: | Yes |
| Handle Style: | Lever |
| Max Temp (F): | 150°F |
| Valve Construction: | 1 piece |
| Connection Method: | Compression Push-Fit |
| Port Type: | Full Port |
| Material: | DZR Brass |