| Valve Construction: | 1 piece |
|---|---|
| Max Temp (F): | 150°F |
| Standards Met: | NSF 372 NSF 61 CAN 61 ANSI 61 CAN 372 ANSI 372 |
| Connection Method: | Push-Fit Compression |
| Material: | DZR Brass |
| Handle Style: | Lever |
| Connection Type: | Push-Fit x OD Compression |
| Lead Free: | Yes |
| Port Type: | Full Port |
| Size: | 3/8" x 3/4" |