Apply to be a TradeMaster!
Main product image of 3/4" MIP x G1 Brass Union (Lead Free)
Magnifying glass
Hover image to zoom

3/4" MIP x G1 Brass Union (Lead Free)

Brand:
Webstone
SKU:
H-7-2103W-WP
Rating:
(0)
Q&A:
(0)
3/4" MIP x G1 Brass Union (Lead Free)
Magnifying glass
Hover image to zoom
$18.95 each
Backorder
Backorder
Get it Fri, Oct 9 - Fri, Nov 6
Size
3/4"
Connection Type
MNPT x G1
C x G1FNPT x G1MNPT x G1PEX Crimp x G1Press x G1ProPEX x G1Push-Fit x G1
Features
Standard

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
MNPT x G1 Connection
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

Pair with body-only TMVs or other union accessories to eliminate additional adapters or accommodate other unique installation needs.

Specs

Features:

Standard

Connection Type:

MNPT x G1

Size:

3/4"

Connection Method:

Threaded

Material:

Brass

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy