Apply to be a TradeMaster!
Main product image of 3/4" FIP x G1 Brass Union w/ Integral Check Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" FIP x G1 Brass Union w/ Integral Check Valve (Lead Free)

Brand:
Webstone
SKU:
H-7-2203W-WP
Rating:
(0)
Q&A:
(0)
3/4" FIP x G1 Brass Union w/ Integral Check Valve (Lead Free)
Magnifying glass
Hover image to zoom
$18.95 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Size: 
3/4"
1/2"3/4"1"1-1/4"1-1/2"
Connection Type: 
FNPT x G1
Features: 
Check Valve

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x G1 Connection
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Pair with body-only TMVs or other union accessories to eliminate additional adapters or accommodate other unique installation needs.

Specs

–
Features:

Check Valve

Size:

3/4"

Connection Method:

Threaded

Connection Type:

FNPT x G1

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy