Shop Klein Tools Limited Time Promotion
Main product image of 1/2" PEX Crimp Brass Thermostatic Mixing Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp Brass Thermostatic Mixing Valve (Lead Free)

Brand:
Webstone
SKU:
H-71102W
Rating:
(1)
Q&A:
(0)
1/2" PEX Crimp Brass Thermostatic Mixing Valve (Lead Free)
Magnifying glass
Hover image to zoom
H-71102W has been discontinued
Discontinued January 26, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" PEX Crimp Brass Thermostatic Mixing Valve w/ Check Valve (Lead Free)
Brand:
Webstone
SKU:H-71202W
(0)
Order by 6PM, receive 1 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Max Temp (F)
131°F Max Temp
Product Highlight: Min Temp (F)
95°F Min Temp
Product Highlight: Temperature Range (F)
95°F - 131°F

Description

–
The Webstone TMV is designed for use in heating as well as domestic water systems and provides outlet temperatures ranging between 95°-131° F. The valve may be positioned in any orientation; designated lengths of straight piping before and after the unit are not required. The Webstone Thermostatic Mixing Valve is a SAFETY VALVE. Inspect the TMV at least once per year to verify it is operating correctly. It may be necessary to check the valve more frequently in installations with poor or unknown water quality. Use of a filter or strainer is required for installations with poor or unknown water quality.

Design Advantages
  • Suitable for hydronic applications, point of use, and water distribution systems
  • Union connections simplify installation and maintenance
  • Temperature locking handle ensures appropriate output range
  • Guaranteed for life

Specs

–
Min Temp (F):

95°F

Size:

1/2"

Connection Type:

PEX Crimp x PEX Crimp

Working Pressure (PSI):

30-150

Connection Method:

PEX

Min Pressure (PSI):

30

Max Pressure (PSI):

150

Temperature Range (F):

95°F - 131°F

Max Temp (F):

131°F

Material:

Brass

Body Pattern:

3-Way

Standards Met:

ASSE 1017

ASSE 1070

Application:

Point of Source

Point of Use

Flow Capacity (Cv):

3.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Min Temp (F)
Size
Connection Type
Connection Method
Temperature Range (F)
CURRENT ITEM
Product Image of 1/2" PEX Crimp Brass Thermostatic Mixing Valve (Lead Free)
1/2" PEX Crimp Brass Thermostatic Mixing Valve (Lead Free)
SKU: H-71102W
(1)
95°F
1/2"
PEX Crimp x PEX Crimp
PEX
95°F - 131°F
70°F
1/2"
PEX Crimp x PEX Crimp
PEX
70°F - 145°F

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

worked fine

affordable good product
duddles 58
rapid city sd
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?