| Min Temp (F): | 95°F |
|---|---|
| Size: | 1" |
| Connection Type: | FNPT x FNPT |
| Connection Method: | Threaded |
| Max Pressure (PSI): | 150 |
| Min Pressure (PSI): | 30 |
| Temperature Range (F): | 95°F - 131°F |
| Max Temp (F): | 131°F |
| Material: | Brass |
| Application: | Point of Source |
| Min Flow (GPM): | 0.5 |
| Lead Free: | Yes |
| Flow Capacity (Cv): | 2.5 |