Apply to be a TradeMaster!
Main product image of 1/2" Female NPT Thermostatic Mixing Valve w/ Check Valve, For High Temp (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Female NPT Thermostatic Mixing Valve w/ Check Valve, For High Temp (Lead Free)

Brand:
Webstone
SKU:
H-72272W
Rating:
(0)
Q&A:
(0)
1/2" Female NPT Thermostatic Mixing Valve w/ Check Valve, For High Temp (Lead Free)
Magnifying glass
Hover image to zoom
$167.38 each
In Stock
In Stock
Get 1 Wed, Oct 7 - Thu, Oct 8
Size: 
1/2"
Connection Type: 
FNPT x FNPT
C x C
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
2.5 Cv
Product Highlight: Max Temp (F)
176°F Max Temp
Product Highlight: Min Temp (F)
104°F Min Temp
Product Highlight: Temperature Range (F)
104°F - 176°F

Description

–
The Webstone TMV is designed for use in heating as well as domestic water systems and provides outlet temperatures ranging between 104°-176° F. The valve may be positioned in any orientation; designated lengths of straight piping before and after the unit are not required. The Webstone Thermostatic Mixing Valve is a SAFETY VALVE. Inspect the TMV at least once per year to verify it is operating correctly. It may be necessary to check the valve more frequently in installations with poor or unknown water quality. Use of a filter or strainer is required for installations with poor or unknown water quality.

Design Advantages
  • For High Temperature Hydronic Applications
  • Forged Brass Valve
  • G1 Union Connections
  • Temperature locking handle ensures appropriate output range
  • Guaranteed for life

Specs

–
Size:

1/2"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Working Pressure (PSI):

30-150

Max Pressure (PSI):

150

Min Pressure (PSI):

30

Temperature Range (F):

104°F - 176°F

Min Temp (F):

104°F

Max Temp (F):

176°F

Material:

Brass

Body Pattern:

3-Way

Flow Capacity (Cv):

2.5

Includes:

Check Valve

Application:

Point of Source

Point of Use

Min Flow (GPM):

0.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy