Apply to be a TradeMaster!
Main product image of 3/4" MIP Differential Pressure By-Pass Valve
Magnifying glass
Hover image to zoom

3/4" MIP Differential Pressure By-Pass Valve

Brand:
Webstone
SKU:
H-72533
Rating:
(0)
Q&A:
(0)
3/4" MIP Differential Pressure By-Pass Valve
Magnifying glass
Hover image to zoom
$89.11 each
In Stock
In Stock
Get 1 Thu, Aug 20 - Fri, Aug 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Material
Brass

Description

3/4" MIP Differential Pressure By-Pass Valve

Features:
  • Eliminates noise in a zoned hydronic system with fixed-speed primary circulator pump
  • Protects system components
  • Maintains system efficiency
  • Prevents over-pumping of zones
  • Installs between the boiler supply and return lines, or between zone legs in larger systems
  • Installs in any orientation
  • Press, FIP, MIP, and SWT connections
  • Compatible with optional G1 Union accessories

Specs

Connection Type:

MNPT x MNPT

Size:

3/4"

Material:

Brass

Valve Type:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy