Apply to be a TradeMaster!
Main product image of 1" MIP Angled Differential Pressure By-Pass Valve
Magnifying glass
Hover image to zoom

1" MIP Angled Differential Pressure By-Pass Valve

Brand:
Webstone
SKU:
H-72544-A
Rating:
(0)
Q&A:
(0)
1" MIP Angled Differential Pressure By-Pass Valve
Magnifying glass
Hover image to zoom
We no longer carry H-72544-A
Unavailable since May 27, 2026

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Material
Brass

Description

–
1" MIP Angled Differential Pressure By-Pass Valve

Features:
  • Eliminates noise in a zoned hydronic system with fixed-speed primary circulator pump
  • Protects system components
  • Maintains system efficiency
  • Prevents over-pumping of zones
  • Installs between the boiler supply and return lines, or between zone legs in larger systems
  • Installs in any orientation
  • Press, FIP, MIP, and SWT connections
  • Compatible with optional G1 Union accessories

Specs

–
Size:

1"

Connection Type:

MNPT x MNPT

Material:

Brass

Valve Type:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm