| Size: | 3/4" |
|---|---|
| Connection Method: | Sweat |
| Connection Type: | C x C |
| Min Pressure (PSI): | 30 |
| Max Pressure (PSI): | 150 |
| Temperature Range (F): | 104°F - 176°F |
| Min Temp (F): | 104°F |
| Max Temp (F): | 176°F |
| Material: | Brass |
| Body Pattern: | 3-Way |
| Application: | Point of Use |
| Flow Capacity (Cv): | 2.5 |
| Includes: | Check Valve |
| Min Flow (GPM): | 0.5 |