Shop Klein Tools Limited Time Promotion
Main product image of 1" Sweat Differential Pressure By-Pass Valve
Magnifying glass
Hover image to zoom

1" Sweat Differential Pressure By-Pass Valve

Brand:
Webstone
SKU:
H-75544
Rating:
(1)
Q&A:
(0)
1" Sweat Differential Pressure By-Pass Valve
Magnifying glass
Hover image to zoom
$125.00 each
In Stock
In Stock
Get 2 Tomorrow, Oct 14
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass

Description

–
1" Sweat Differential Pressure By-Pass Valve

Features:
  • Eliminates noise in a zoned hydronic system with fixed-speed primary circulator pump
  • Protects system components
  • Maintains system efficiency
  • Prevents over-pumping of zones
  • Installs between the boiler supply and return lines, or between zone legs in larger systems
  • Installs in any orientation
  • Press, FIP, MIP, and SWT connections
  • Compatible with optional G1 Union accessories

Specs

–
Size:

1"

Connection Type:

C x C

Material:

Brass

Valve Type:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Extreme Noise = Consternation.

Installation is easy. Locking adjustment knob is nice. Was glad to find a straight pattern bypass valve. Valve makes a terrible rattling noise depending on flow conditions. So you can set it up perfectly then it rattles LOUD if a zone valve or two close. There was plenty of straight pipe on either side. Had to remove it.
SPS
CO
11 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy