Apply to be a TradeMaster!
Main product image of 1" Sweat Brass Magnetic Boiler Filter with Isolation Valves
Magnifying glass
Hover image to zoom
1" Sweat Brass Magnetic Boiler Filter with Isolation Valves
Magnifying glass
Hover image to zoom
$243.97 each
In Stock
In Stock
Get 10 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Connection Type
C x C Connection

Description

–
1 SWT BR Magnetic Boiler Filter

Features:

  • 12000 Guass magnet
  • Diverter
  • G1 Union Connections
  • Integrated hose drain valve
  • Air vent, filter & service tool - 175 CWP / 250F MAX

Specs

–
Product Type:

Dirt Eliminator

Size:

1"

Material:

Brass

Connection Method:

Sweat

Connection Type:

C x C

Type:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Spirovent Jr. Air Eliminator (Sweat)
SKU: VJS100
Spirotherm
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Very difficult to align without leaks.

The install for this filter was very easy. The gaskets in the 4 unions are thin. The upper and lower union pieces are not the same diameter so they make it easy for misalignment. If not aligned perfectly, these unions WILL leak.
Mike the engineer
Milwaukee, WI
5 years ago
Was this review helpful to you?

Effective Filter with Caveats

I've used this filter in 4 systems recently in systems that have cast radiation. It is very effective in removing both ferrous & non-ferrous materials. It has some good features - horizontal/vertical installation & easy maintenance, isolation valves (if purchased with). But, I've have had an issue with the isolation valve design & leaks. The face surfaces rely on gaskets and there is little mating surface for it to seal against. It does specify in directions to keep the fittings aligned and don't over tighten - even then I've had failures. The gasket is easily dragged along with the nut if it isn't perfectly seated. I have contemplated using a different gasket but that changes the liability.
Swede
Eveleth, MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

arrived quick and installed easy

anxious to see how well it performs, but appears to be a quality produce
Edison
slc utah
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy