Apply to be a TradeMaster!
Main product image of 0013 3-Speed Cast Iron Circulator Pump - IFC 1/6 HP
Magnifying glass
Hover image to zoom

0013 3-Speed Cast Iron Circulator Pump - IFC 1/6 HP

Brand:
Taco
SKU:
0013-MSF2-IFC
Rating:
(6)
Q&A:
(0)
0013 3-Speed Cast Iron Circulator Pump - IFC 1/6 HP
Magnifying glass
Hover image to zoom
$517.16 each
In Stock
In Stock
Get 38 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
30 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The 0013 3-Speed pump is specifically designed for the wide range of high flow / high head requirements of today’s hydronic heating systems. Its’ 3-Speed switching capability provides fine tuning control to meet system design conditions. The 0013 3-Speed is a direct replacement for the Grundfos UPS 26-99 3-Speed. The 0013 delivers the highest starting torque in its class and includes a removable, uni-body Integral Flow Check (IFC) that prevents gravity flow, reduces installation costs and improves pump performance. The Stainless Steel 0013 should be used for open, potable water applications.

From the powerful high performance motor to the rugged 3-speed switch, everything about the 0013-IFC 3-Speed says “heavy duty”. With the highest starting torque in its class, this circulator delivers the perfect high flow / high head performance and fine tuning capabilities to satisfy the most demanding hydronics system installer. Also available in Stainless Steel for potable water systems.
The 3-speed circulator features a removable, uni-body Integral Flow Check (IFC) that maximizes flow and prevents gravity flow - even in the tallest buildings. Wiring is a snap thanks to a new extra roomy, easy access capacitor box.

Features:
  • 3-Speed Switch
  • Fine tune to system requirements
  • Highest performance & starting torque in class
  • Heavy-Duty construction for longer life
  • Removable high-flow Integral Flow Check (IFC)
    • Prevents gravity flow
    • Reduces installation costs
    • Improves pump performance
  • Replaceable cartridge design
  • Quiet, efficient operation
  • Self lubricating, no mechanical seal
  • Wide range of applications
  • Cast Iron or St. Steel, flanged construction

Specs

–
Type:

3-Speed Pump

Application:

Heating

Horse Power:

1/6

Material:

Cast Iron

Speeds:

3

Voltage:

115V

Phase:

1

Hertz:

60

Amperage:

2.15

RPM:

3250

Flow Range (GPM):

0-30

Max Flow (GPM):

30

Max Head (Ft):

30

Head Range (ft.):

30

Connection Size:

3/4"

1"

1-1/4"

1-1/2"

Connection Type:

Flanged x Flanged

Max Pressure (PSI):

125

Min Temp (F):

40°F

Max Temp (F):

210°F

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

0015 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP
SKU: 0015-MSF3-IFC
Taco

Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

This runs the whole heating system.

Unfortunately it took me three pumps before I got one that worked and ran the whole heating system. The first one i purchased didn't last a year before it started making a very loud grinding noise. The second pump was defective and only gave me hot water and no heat. The third one was installed and worked perfect. Thankfully the pump was covered under warranty.
Aunt Phee
Hampton Bays NY
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly the replacement part I needed!

I originally called the company because I couldn't find the part # online. They were kind enough to give me the new replacement part #, and recommend that I purchase it at Supply House which I did. It came the next day, was and was about $500. Less than the price the Plumbing Co. wanted. It arrived in perfect condition and didn't charge me any shipping charges. The plumber came and installed it and thankfully I haven't had any more problems with my system. Supply House is a very reputable co. I have used them in the past and will use them in the future. Hopefully nothing else will break.
Aunt Phee
Hampton Bays NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I bought this to replace an existing one

We use these to help feed heat coils in AHU's. The variable speeds are a nice feature. That said the life of the pump wasn't great on this particular one only being three years old, and when it went it went! Never seen a Taco impeller sever from the shaft before or had such a hard time pulling the cartridge from the old unit . Ended up replacing all but the volute. We'll see how long the new one lasts.
JJ
Cheyenne, WY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome pump

Have a radiant heated kitchen supplied by a hot water heater. The old grafundos pump was way too small of a pump about 1/20hp, took forever for hot water to return . After I install this pump the return came hot very quickly! Awesome very happy plus it's quiet.
Chris
NJ
3 years ago
Was this review helpful to you?

Great deal! And on time!

Pump was for a customer in need, delivery was very fast with no extra shipping fee, pump was exactly as described
Chuck
Portage, indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Price product!

Totally solved my baseboard water heat problem.
Jason
Brooklyn, NY
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy