| Min Temp (F): | 95°F |
|---|---|
| Material: | Bronze |
| Max Temp (F): | 120°F |
| Features: | Check Valve, Fittings, and Gauge |
| Size: | 1/4" |
| Connection Method: | Push-Fit |
| Working Pressure (PSI): | 30-150 |
| Connection Type: | Push-Fit x Push-Fit |
| Min Pressure (PSI): | 30 |
| Max Pressure (PSI): | 150 |
| Temperature Range (F): | 95°F - 120°F |
| Application: | Point of Use |
| Min Flow (GPM): | 0.25 |