Apply to be a TradeMaster!
Main product image of 3/4" Press x FNPT Water Heater Tempering Valve  (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Press x FNPT Water Heater Tempering Valve (Lead Free)

Brand:
Webstone
SKU:
H-78313W
Rating:
(1)
Q&A:
(0)
3/4" Press x FNPT Water Heater Tempering Valve  (Lead Free)
Magnifying glass
Hover image to zoom
$253.11 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Connection Type: 
Press x FNPT
Features: 
Standard
Gauge and By-Pass

This item replaces: 74303W

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press x FNPT Connection
Product Highlight: Size
3/4"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Standards Met
NSF 372, NSF 61 Standards Met
Product Highlight: Lead Free
Yes

Description

–
Features:
  • Forged DZR Brass Valve w/ 18" Flex Hose Connector & Integral Check Valve
  • Outlet Temperature Range 86°-120°F

Specs

–
Features:

Standard

Connection Method:

Press

Connection Type:

Press x FNPT

Size:

3/4"

Max Pressure (PSI):

150

Standards Met:

NSF 372

NSF 61

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again as it was easy & works

Works well and built in gauge proves it works.
Dan
Prov R.I.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy