Apply to be a TradeMaster!
Main product image of 1-1/2" GMT Hydraulic Separator (Body Only)
Magnifying glass
Hover image to zoom

1-1/2" GMT Hydraulic Separator (Body Only)

Brand:
Webstone
SKU:
H-7G406
Rating:
(0)
Q&A:
(0)
1-1/2" GMT Hydraulic Separator (Body Only)
Magnifying glass
Hover image to zoom
$625.77 each
In Stock
In Stock
Get 1 Mon, Aug 24 - Tue, Aug 25
Size
1-1/2"
Connection Type
G-Thread x G-Thread
C x CFNPT x FNPTG-Thread x G-ThreadMNPT x MNPTPress x Press
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
G-Thread x G-Thread Connection
Product Highlight: Material
Brass
Product Highlight: Size
1-1/2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
200°F Max Temp

Description

Webstone H-7x40 series hydraulic separators balance flow between the primary/secondary piping and ensure ongoing system performance and efficiency. The built-in stainless steel mesh and high powered magnet helps protect the system from both ferrous and non-ferrous debris, which can easily be removed using the rotating drain valve. The stainless steel mesh also captures air bubbles, which are automatically removed by the built in air separator.

Features
  • Ensures ongoing system performance and efficiency
  • Balances flow between primary and secondary piping
  • Protects system from ferrous and non-ferrous debris
  • Captures and removes air bubbles
  • Includes high-powered magnet and dual-scale temperature/pressure gauge
  • Mounting brackets and hardware included
  • Requires (4) 1 1/2" G-Union Fittings (sold separately)

Specs

Product Type:

Hydraulic Separator

Size:

1-1/2"

Connection Method:

Threaded

Connection Type:

G-Thread x G-Thread

Material:

Brass

Max Pressure (PSI):

150

Max Temp (F):

200°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy