| Standards Met: | ANSI 61 NSF 372 NSF 61 ANSI 372 CAN 61 CAN 372 |
|---|---|
| Connection Method: | Press Compression |
| Size: | 1/4" x 1/2" |
| Features: | Hose Drain |
| Valve Construction: | 1 piece |
| Connection Type: | Compression x Press |
| Application: | Plumbing |
| Material: | Brass |
| Port Type: | Full Port |
| Max Temp (F): | 150°F |
| Lead Free: | Yes |
| Pressure Rating: | 250 psi |
| Handle Style: | Lever |