| Standards Met: | NSF 61 ANSI 372 NSF 372 CAN 61 CAN 372 ANSI 61 |
|---|---|
| Connection Method: | Press Compression |
| Size: | 1/4" x 3/4" |
| Connection Type: | Compression x Press |
| Lead Free: | Yes |
| Handle Style: | Lever |
| Valve Construction: | 1 piece |
| Material: | DZR Brass |
| Max Temp (F): | 150°F |
| Port Type: | Full Port |