Apply to be a TradeMaster!
Main product image of 3/4" FIP Union x Press Pro-Pal Water Heater Valve Kit (w/ Dielectric Expansion Tank Service Valve, Ball Valve, Vacuum Relief Valve)
Magnifying glass
Hover image to zoom

3/4" FIP Union x Press Pro-Pal Water Heater Valve Kit (w/ Dielectric Expansion Tank Service Valve, Ball Valve, Vacuum Relief Valve)

Brand:
Webstone
SKU:
H-81653W-DUBV-VR
Rating:
(1)
Q&A:
(0)
3/4" FIP Union x Press Pro-Pal Water Heater Valve Kit (w/ Dielectric Expansion Tank Service Valve, Ball Valve, Vacuum Relief Valve)
Magnifying glass
Hover image to zoom
$207.92 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT Union x Press Connection
Product Highlight: Lead Free
Yes
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Pressure Rating
250 psi

Description

–
Pro-Pal Water Heater Service Valve Kit, Includes Dielectric Water Heater Supply Valve, w/ Expansion Tank Service, Dielectric Union Ball Valve, & Vacuum Relief Valve
  • Pro-Pal Water Heater Service Valve Kit
  • Includes Dielectric Water Heater Supply Valve w/ Expansion Tank Service, Dielectric Union Ball Valve & Vacuum Relief Valve
Product Specifications
  • Certified to NSF/ANSI 61 & 372
  • Applies to base models H-x165W & H-x112W
  • Lead-Free

Specs

–
Size:

3/4"

Connection Method:

Press

Threaded

Connection Type:

FNPT Union x Press

Lead Free:

Yes

Max Temp (F):

200°F

Pressure Rating:

250 psi

Type:

Vacuum Valve

Ball Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Things to know

The tappings for the gauge is only on one side so you need to orient the unit appropriately otherwise it's a waste and it is 1/8" NPT not the standard 1/4"NPT so be prepared if supplying your own gauge
Cocnbals
NY
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy