Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Water Heaters
Tankless Water Heater Valves and Accessories
Dielectric Water Heater Service Valves
3/4" FIP Union x Press Pro-Pal Dielectric Water Heater Supply Valve (Lead Free)
Brand:
Webstone
SKU:
H-81663W
Rating:
(0)
Q&A:
(0)
Hover image to zoom
H-81663W has been discontinued
Discontinued December 23, 2024
This product was discontinued by the manufacturer.
MANUALS (1)
Product Overview
Product Overview
Product Highlights
–
3/4"
FNPT Union x Press Connection
Brass
Yes
180°F Max Temp
150 psi
Description
–
3/4" FIP Union x Press Pro-Pal Dielectric Water Heater Supply Valve (Lead Free)
Product Specifications
Connection Type: FIP Union × Press
Size: 3/4"
Max Temperature: 180ºF
Pressure Rating: 150 PSI CWP Max
Specs
–
Size:
3/4"
Connection Method:
Press
Threaded
Connection Type:
FNPT Union x Press
Material:
Brass
Lead Free:
Yes
Max Temp (F):
180°F
Pressure Rating:
150 psi
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video