Apply to be a TradeMaster!
Main product image of 1/2" FIP x 3/4 Press Run Brass Ball Valve
Magnifying glass
Hover image to zoom

1/2" FIP x 3/4 Press Run Brass Ball Valve

Brand:
Webstone
SKU:
H-82672W-T34
Rating:
(0)
Q&A:
(0)
1/2" FIP x 3/4 Press Run Brass Ball Valve
Magnifying glass
Hover image to zoom
$44.86 each
In Stock
In Stock
Get 5 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Pro-Pal T-Valve, Full Port Forged DZR Brass Ball Valve, w/ Integrated Tee Fitting, Adjustable Packing Gland, & Reversible Handle

Features:
  • Ideal for Branch Connections and Shut-offs in Tight Locations
  • Reversible Handle
  • Saves 18 Minutes
  • Replaces 3 Components
  • Eliminates 2 Leak Paths
  • Ball valve with integral spring check saves labor, space, and leak paths
  • Adjustable Packing Gland
  • Models available to satisfy all state and federal low-lead laws
  • Certified to NSF/ANSI 61 & 372

Specs

–
Size:

1/2" x 3/4"

Material:

Brass

Connection Method:

Threaded

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy