| Standards Met: | NSF 372 CAN 372 CAN 61 ANSI 61 NSF 61 ANSI 372 |
|---|---|
| Material: | DZR Brass |
| Port Type: | Full Port |
| Valve Construction: | 1 piece |
| Connection Method: | Press Compression |
| Lead Free: | Yes |
| Connection Type: | Press x FNPT |
| Size: | 3/4" x 1/2" |
| Max Temp (F): | 250°F |
| Handle Style: | Lever |