| Connection Method: | Threaded Press |
|---|---|
| Size: | 1" x 1-1/4" |
| Standards Met: | ANSI 61 CAN 372 ANSI 372 NSF 61 NSF 372 CAN 61 |
| Lead Free: | Yes |
| Material: | DZR Brass |
| Valve Construction: | 1 piece |
| Max Temp (F): | 250°F |
| Connection Type: | Press x FNPT |
| Handle Style: | Lever |
| Port Type: | Full Port |