Apply to be a TradeMaster!
Main product image of 1" Copper Press x MIP DZR Brass Transition Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1" Copper Press x MIP DZR Brass Transition Adapter (Lead Free)

Brand:
Webstone
SKU:
H-86204W
Rating:
(1)
Q&A:
(0)
1" Copper Press x MIP DZR Brass Transition Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$15.84 each
In Stock
In Stock
Get 14 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
DZR Brass
Product Highlight: Connection Type
Press x MNPT Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

1"

Connection Type:

Press x MNPT

Material:

DZR Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Press Full Port Brass Ball Valve (Lead Free)
SKU: PRBV100
Bluefin

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

would not buy this

the throat on this fitting reduces to 3/4 at the treaded end reduceing volume
ed
redondo beach ca
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy