Shop Resideo Sale
Main product image of 3/4" Copper Press x MIP Forged DZR Brass Transition Elbow (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Copper Press x MIP Forged DZR Brass Transition Elbow (Lead Free)

Brand:
Webstone
SKU:
H-86243W
Rating:
(1)
Q&A:
(0)
3/4" Copper Press x MIP Forged DZR Brass Transition Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$16.31 each
In Stock
In Stock
Get 26 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
DZR Brass
Product Highlight: Connection Type
Press x MNPT Connection
Product Highlight: Lead Free
Yes
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Pressure Rating
250 psi

Specs

–
Size:

3/4"

Connection Type:

Press x MNPT

Lead Free:

Yes

Material:

DZR Brass

Max Temp (F):

250°F

Pressure Rating:

250 psi

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Copper Press x MIP Forged DZR Brass Transition Elbow (Lead Free)
SKU: H-86244W
Webstone

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great fitting

Perfect for running hansgroe shower valves in tight spaces.
Michael
Corte Madera
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy