Apply to be a TradeMaster!
Main product image of 1/2" Copper Press x MIP Forged DZR Brass Transition Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Copper Press x MIP Forged DZR Brass Transition Elbow (Lead Free)

Brand:
Webstone
SKU:
H-86242W
Rating:
(1)
Q&A:
(0)
1/2" Copper Press x MIP Forged DZR Brass Transition Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$10.29 each
In Stock
In Stock
Get 31 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
DZR Brass
Product Highlight: Connection Type
Press x MNPT Connection
Product Highlight: Lead Free
Yes
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Pressure Rating
250 psi

Specs

–
Size:

1/2"

Connection Type:

Press x MNPT

Lead Free:

Yes

Material:

DZR Brass

Max Temp (F):

250°F

Pressure Rating:

250 psi

You May Also Need

1/2" ProPress x Female Bronze 90° Elbow (Lead Free)
SKU: 79525
Viega

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

A shower must

If you are pro pressing fittings and you are installing shower/tubs, these are a must. These fittings give you the ability to put your mixing valve in tighter spots.
Chris
Olmsted Falls, Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy