Apply to be a TradeMaster!
Main product image of 1/2" Copper Press x 3/4" FIP Forged DZR Brass Transition Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Copper Press x 3/4" FIP Forged DZR Brass Transition Elbow (Lead Free)

Brand:
Webstone
SKU:
H-86442W-RX
Rating:
(0)
Q&A:
(0)
1/2" Copper Press x 3/4" FIP Forged DZR Brass Transition Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$16.85 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Material
DZR Brass
Product Highlight: Connection Type
Press x FNPT Connection
Product Highlight: Lead Free
Yes
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Pressure Rating
250 psi

Description

–
1/2" Copper Press x 3/4" FIP Forged DZR Brass Transition Elbow (Lead Free)

Product Features
  • Connection Type: Press x FIP
  • Size: 1/2" x 3/4"
  • Max Temp: 250°F Max
  • Pressure Rating: 250 PSI CWP Max
  • KDWU NR 1 PVCU SCH40 2020
  • Easy Push-On Connections to Copper, CPVC, or PEX Feature a Fully Removable/Replaceable Grip Assembly
  • Adjustable Packing Gland
  • KDWU PVC-C
  • Ductile Iron

Specs

–
Size:

1/2" x 3/4"

Connection Type:

Press x FNPT

Lead Free:

Yes

Material:

DZR Brass

Max Temp (F):

250°F

Pressure Rating:

250 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy