Shop Resideo Sale
Main product image of 3/4" FTG Press x Female Copper Street Adapter
Magnifying glass
Hover image to zoom
3/4" FTG Press x Female Copper Street Adapter
Magnifying glass
Hover image to zoom
$23.58 each
BOX UP & SAVE 10%
$105.55 box of 5
$21.11 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday

MANUALS (1)


This item replaces: BP3-2-12

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Thread Type
Press x Female Thread Type
Product Highlight: Material
Copper

Specs

–
Thread Type:

Press x Female

Size:

3/4"

Material:

Copper

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Thread Type
Size
Material
CURRENT ITEM
Product Image of 3/4" FTG Press x Female Copper Street Adapter
3/4" FTG Press x Female Copper Street Adapter
SKU: 50035
(1)
Press x Female
3/4"
Copper
Viega
Female
3/4" x 1/2"
Bronze

You May Also Need

1" Press Copper 90-Degree Elbow
SKU: CP90E100
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just what I needed.

When installing new water heaters, the warrantee requires expansion tank. This fitting along with a ProPress T fitting makes quick work of it. No torch needed.
Ed
Flourtown PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy