Apply to be a TradeMaster!
Main product image of 3/4" G Union w/ FIP Port Water Heater Tempering By-Pass Valve
Magnifying glass
Hover image to zoom

3/4" G Union w/ FIP Port Water Heater Tempering By-Pass Valve

Brand:
Webstone
SKU:
H-G0673W
Rating:
(0)
Q&A:
(0)
3/4" G Union w/ FIP Port Water Heater Tempering By-Pass Valve
Magnifying glass
Hover image to zoom
$35.55 each
BOX UP & SAVE 10%
$191.58 box of 6
$31.93 each
In Stock
In Stock
Get 374 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Union x Thread Connection
Product Highlight: Material
Brass
Product Highlight: Max Temp (F)
194°F Max Temp
Product Highlight: Max Pressure
150 psi

Description

–
3/4" G Union w/ FIP Port Water Heater Tempering By-Pass Valve

Features:
  • Water Heater Tempering By-Pass Valve
  • Forged DZR Brass Valve
  • w/ 1/2 Plugged FIP Port NO. DESCRIPTION MATERIAL
  • For Direct Connection to High-Temp. Appliance

Specs

–
Size:

3/4"

Connection Type:

Union x Thread

Material:

Brass

Max Temp (F):

194°F

Max Pressure:

150 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy