Apply to be a TradeMaster!
Main product image of 3/4" FIP Union x G-Thread Pro-Pal Dielectric Water Heater Supply Valve w/ Expansion Tank Service Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" FIP Union x G-Thread Pro-Pal Dielectric Water Heater Supply Valve w/ Expansion Tank Service Ball Valve (Lead Free)

Brand:
Webstone
SKU:
H-G1653W
Rating:
(3)
Q&A:
(0)
3/4" FIP Union x G-Thread Pro-Pal Dielectric Water Heater Supply Valve w/ Expansion Tank Service Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$111.57 each
In Stock
In Stock
Get 9 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT Union x G1 Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Pressure Rating
150 psi

Description

–

Note: 3/4" MIP x G1 Brass Union must be purchased separately.


3/4" FIP Union x G-Thread Pro-Pal Dielectric Water Heater Supply Valve w/ Expansion Tank Service Ball Valve (Lead Free)

Product Specifications

  • Connection Type: FIP Union x G-Thread
  • Size: 3/4"
  • Max Temperature: 180ºF
  • Pressure Rating: 150 PSI CWP Max

Specs

–
Size:

3/4"

Connection Type:

FNPT Union x G1

Connection Method:

Threaded

Material:

Brass

Lead Free:

Yes

Max Temp (F):

180°F

Pressure Rating:

150 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 3 reviews
33% would recommend this product
3
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
33%
2 star
0%
1 star
33%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

DO NOT BUY

I'm assuming that I, along with everyone else who bought this product, intended to use it for installing an expansion tank on their water heater. Let me save you some time: don't do it. This part comes with a one-inch union, and there are no 3/4-inch reducers available in any stores. Additionally, the threads on the fitting do not match the pattern of the reducer I ordered. I wasted so much time dealing with this that I ended up making my own bracket for the expansion tank. Save yourself time and money—just make your own.
Bimmeraudi
Virginia
7 months ago
Was this review helpful to you?

Over the top solution

For the nerdy mechanically inclined. I used Blue Monster tape for all connections and dope for the brass to brass connections. Yes, it does come with a 1" male (a 3/4" would be ideal for the supply line), but it's easily overcome with 1" to 3/4" reducer.
Jon T
Las Vegas, NV
8 months ago
Was this review helpful to you?

Wrong size wouldn't fit, no available adapters

I bought this item to help install the expansion tank. The Tank, Water Heater, and Water Supply are all 3/4", but this valve I bought was 1" to the supply. How strange it is that there were no available valves that accommodate a 3/4" supply and no adapter devices. Couldn't use it, sent it back for refund.
Acton Thomas
Acton, Ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy