Apply to be a TradeMaster!
1" G-Thread PRO-PAL Full Port Ball Valve w/ Tee Fitting, Packing Gland, Handle

1" G-Thread PRO-PAL Full Port Ball Valve w/ Tee Fitting, Packing Gland, Handle

Brand:
Webstone
SKU:
H-G7674W
Rating:
(0)
Q&A:
(0)
1" G-Thread PRO-PAL Full Port Ball Valve w/ Tee Fitting, Packing Gland, Handle
$48.79 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Port Type
Full Port

Description

–

H-G767W Series G-Series T-Valve Full Port Forged DZR Brass Ball Valve w/ Integrated Tee Fitting


Specifications:

  • Adjustable Packing Gland
  • Reversible Handle 
  • Requires (3) G-Union Fittings (Sold Separately)
  • Certified to NSF/ANSI/CAN 61 & 372

Specs

–
Port Type:

Full Port

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy