The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" Threaded Full Port Ball Valve w/ Stainless Steel Lever
Magnifying glass
Hover image to zoom

1/2" Threaded Full Port Ball Valve w/ Stainless Steel Lever

Brand:
Webstone
SKU:
NL95SX6
Rating:
(0)
Q&A:
(0)
1/2" Threaded Full Port Ball Valve w/ Stainless Steel Lever
Magnifying glass
Hover image to zoom
NL95SX6 has been discontinued
Discontinued December 23, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze (Body)
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

The NIBCO ball valve is made of lead-free Silicon Performance Bronze alloy and has achieved the stringent NSF/ANSI 61 section 8 (Commercial Hot) and NSF/ANSI 372 listings. The two-piece valve provides bubble-tight shutoff at 600 PSI and is dezincification resistant. The ball valve includes reinforced PTFE seat rings with silicon bronze stem and ball, and is ideal for use in applications that deliver water for human consumption including residential and commercial construction.

Specs

Size:

1/2"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Material:

Bronze (Body)

Handle Style:

Lever

Lead Free:

Yes

Port Type:

Full Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm