Apply to be a TradeMaster!
Filter menu expanded

Filters

1,011 items
Reset

SORT

Product Availability
–

Show In Stock Only (893)
Reno (393)

Product Type
–

Air Eliminator (37)
Air Eliminator Part (1)
Ball Valve (361)
Brass Fitting (39)
Bypass Valve (20)
Check Valve (34)
CSST Tubing (1)
Drain Valve (6)
Gasket (1)
Gauge (2)

Size
–

1/8" (3)
1/4" (12)
3/8" (21)
1/2" (141)
5/8" (3)
3/4" (324)
1" (250)
1" x 1" (3)
1" x 1" x 1" (2)
1" x 3/4" (6)

Price Range
–

Under $1 (5)
$1 to $5 (7)
$5 to $10 (25)
$10 to $15 (27)
$15 to $20 (64)
$20 to $25 (47)
$25 to $30 (51)
$30 to $35 (25)
$35 to $40 (25)
$40 to $45 (21)

Webstone

Webstone
Help Face
Need a little help?
1011 items
Grid
List
Compare
Product Image of Magnetic Boiler Filter XL Parts Kit
Magnetic Boiler Filter XL Parts Kit
SKU: H-70706-PK
Webstone
SKU: H-70706-PK
Brand: Webstone
$13.23 each
Backorder
Get it by Tue, Nov 24 - Wed, Dec 23
Backorder
Get it by Tue, Nov 24 - Wed, Dec 23
Compare
Product Image of 1" Male NPT Thermostatic Mixing Valve w/ Check Valve (Lead Free)
$215.29 each
Backorder
Get it by Tue, Nov 24 - Wed, Dec 23
Backorder
Get it by Tue, Nov 24 - Wed, Dec 23
Compare
Product Image of 1" Expansion PEX Full Port Forged Brass Uni-Flange Isolator Flange w/ MF Drain & Rotating Flange (Lead Free)
1" Expansion PEX Full Port Forged Brass Uni-Flange Isolator Flange w/ MF Drain & Rotating Flange (Lead Free)
SKU: H-31414W
Webstone
SKU: H-31414W
Brand: Webstone
$128.41 each
In Stock
Get 2 by Tomorrow, Oct 27
In Stock
Get 2 by Tomorrow, Oct 27
Resources
FAQs, Manuals & Videos
Articles
More About Webstone

Webstone is a manufacturer of residential and commercial valves for plumbing, hydronic heating, radiant floor, solar, and geothermal system applications. A brand of NIBCO since 1954, Webstone has established itself as an industry-recognized innovator in valve design for the mechanical trades, developing product lines that reduce installation time, minimize leak paths, and combine multiple components into single forged-brass assemblies. The Webstone product portfolio includes circulator pump isolation valves, combination service valves, push-connect fittings, and air separation devices, all engineered to reduce the number of fittings and connections required in hydronic and plumbing systems. Webstone valves are available in lead-free configurations across key product lines, meeting the requirements of lead-free plumbing codes for potable water system applications. For hydronic heating contractors, plumbing professionals, and mechanical engineers who prioritize efficient installation and long-term system reliability, Webstone provides a valve lineup purpose-built for the demands of modern heating and plumbing system design.

Product Lines

Isolator Valves

Webstone Isolator valves are combination service valves designed specifically for circulator pump installation, integrating full-port isolation, a built-in union, and an integral pressure/temperature port in a single forged-brass assembly. The Isolator eliminates the separate isolation valve, union, and test port that would otherwise require three or four individual fittings and multiple leak paths per pump connection. Webstone Isolator valves are available in lead-free configurations and in variants for standard circulator flanges as well as inline pump bodies. Hydronic contractors who have adopted the Webstone Isolator as a standard pump installation component report consistent reduction in installation time and simplification of future pump service calls.

Pro-Pal Valves

Pro-Pal valves are Webstone's combination service valve line designed to consolidate commonly paired valve configurations into a single forged-brass unit, reducing the total number of fittings in a system while maintaining full service access at each connection point. Pro-Pal valves combine functions such as isolation and balancing, or isolation and hose-end drain, that would otherwise require separate valves and additional solder joints. The Pro-Pal line is available in both sweat-connection and threaded configurations to match the system piping being used. Contractors who specify Pro-Pal on hydronic boiler piping and mechanical room installations cite reduced fitting count and fewer potential leak points as the primary reasons for consistent adoption.

ProPush Push-Connect Fittings

The Webstone ProPush line is a lead-free push-connect fitting system designed for use with copper, PEX, and CPVC tubing in potable water and hydronic heating systems. ProPush offers more than 150 configurations including couplings, elbows, tees, and shutoffs, making it one of the more complete push-connect lines in the market. The push-on connection eliminates soldering, crimping, or compression tooling at the connection point, and ProPush fittings are designed to be demountable with a release tool for system modifications and service. Plumbing contractors who use ProPush in potable water systems benefit from the lead-free certification across all configurations, and the same fitting types can be used in hydronic systems with compatible tubing materials.

EXP Service Valves

EXP service valves are Webstone's quick-install isolation and service valve line designed to reduce the number of individual fittings and connections required for common hydronic and plumbing service points. EXP valves combine isolation and service access in configurations that can be installed in fewer steps and with fewer leak paths than separate valve-and-union assemblies. The EXP line is particularly suited for applications where service frequency or system access requirements make simple, reliable isolation valves a design priority. Contractors who specify Webstone EXP in radiant and hydronic systems report consistent installation time savings compared to individual valve and union configurations.

Air Separators

Webstone Air Separators use a stainless steel coalescing medium to remove microbubbles and stagnant air from hydronic heating systems, eliminating the noise, pump cavitation, and control instability that air entrainment causes in closed hydronic loops. The coalescing design captures both microbubbles and larger air pockets more effectively than simple expansion tank venting alone. Webstone Air Separators are designed for in-line installation in the boiler supply piping where air naturally rises, and are compatible with standard hydronic system operating pressures and temperatures. Hydronic contractors who install Webstone Air Separators at system startup report faster air elimination and quieter system performance compared to systems relying on manual venting only.

Why Contractors Specify Webstone

Webstone has operated as a valve brand since 1954 and as part of NIBCO since then, combining Webstone's engineering focus on mechanical trade applications with NIBCO's manufacturing infrastructure. The ProPush lead-free push-connect fitting line covers more than 150 configurations, providing a single-brand solution across the fitting types used in residential and commercial plumbing and hydronic systems. Webstone Isolator valves reduce the fitting count and leak path count at each circulator pump connection, and the Pro-Pal series extends the same consolidation principle to other common valve combinations in mechanical rooms and boiler piping. The lead-free certification across Webstone's potable water product lines meets code requirements in jurisdictions enforcing lead-free plumbing standards.

How to Choose a Webstone Product

The most important decision variable when selecting a Webstone product is the installation scenario: the fitting type, valve function, and connection method needed for the specific system point determine which Webstone line is the correct choice.

For circulator pump installation in hydronic heating systems, the Webstone Isolator valve is the standard specification, replacing the separate isolation valve, union, and P/T port with a single assembly. The correct Isolator size and connection type depends on the circulator flange size and whether a solder, sweat, or press connection is being used in the system piping.

For potable water systems requiring push-connect fittings, the ProPush line covers copper, PEX, and CPVC tubing in lead-free configurations across more than 150 fitting types. The key ProPush specification variables are tube type (copper, PEX, or CPVC), tube outside diameter, and the fitting configuration (coupling, elbow, tee, or shutoff) required at the connection point.

For hydronic system service access points, the Pro-Pal and EXP lines reduce fitting count at isolation and service locations. Which Webstone service valve is right for a specific application depends on the valve function required (isolation only, isolation plus balancing, or isolation plus drain), the pipe size, and the connection type (sweat, threaded, or press).

For air management in closed hydronic systems, Webstone Air Separators are sized by pipe diameter and system flow rate. The separator should be installed in the boiler supply piping at the highest temperature, lowest pressure point in the circuit for most effective air removal.

FAQs

Where are Webstone products manufactured?

Webstone is a brand of NIBCO, and Webstone products are manufactured through NIBCO's manufacturing and sourcing network. Webstone has operated as a valve brand since 1954. For current manufacturing location details, contractors should contact NIBCO directly at nibco.com.

What warranty does Webstone offer on its valves and fittings?

Webstone warranty terms are available through NIBCO at nibco.com/brands/webstone. Contractors should request current warranty documentation for the specific Webstone product line being specified, as terms may vary by product.

What is the difference between the Webstone Isolator valve and a standard ball valve?

The difference between a Webstone Isolator valve and a standard ball valve is that the Isolator combines a full-port isolation valve, a union, and a built-in pressure/temperature test port in a single forged-brass assembly designed specifically for circulator pump connections. A standard ball valve provides only isolation and would require a separate union and P/T port to replicate the Isolator's full functionality. The Isolator reduces the fitting count and the number of solder joints or connections at each pump installation point.

What tubing types is the Webstone ProPush line compatible with?

The Webstone ProPush lead-free push-connect fitting line is compatible with copper, PEX, and CPVC tubing. ProPush fittings are designed to work with the outside diameter of each tubing type, and contractors should confirm the tubing material and outside diameter before selecting ProPush fittings for a specific application.

Are Webstone valves lead-free?

Webstone offers lead-free configurations across key product lines including the ProPush push-connect fitting line and Isolator valves for potable water applications. Contractors specifying Webstone products for lead-free code-compliant potable water systems should verify the lead-free designation for the specific Webstone product being used, as not all Webstone configurations carry lead-free certification.

What is the difference between Webstone Pro-Pal and EXP service valves?

The difference between Webstone Pro-Pal and EXP service valves is the combination function and application scenario. Pro-Pal valves are engineered to combine commonly paired valve functions, such as isolation plus balancing or isolation plus drain, into a single forged-brass body for use in hydronic boiler piping and mechanical room connections. EXP service valves focus on quick-install isolation and service access with fewer connection steps. Both lines reduce fitting count and leak paths compared to separate valve and union assemblies.

Didn't find what you're looking for? 
Let us know
.