Apply to be a TradeMaster!
Main product image of CGS-3 - 50,000 BTU Output Sealed Combustion Boiler (LP Gas)
Magnifying glass
Hover image to zoom

CGS-3 - 50,000 BTU Output Sealed Combustion Boiler (LP Gas)

SKU:
381-356-234
Rating:
(0)
Q&A:
(0)
CGS-3 - 50,000 BTU Output Sealed Combustion Boiler (LP Gas)
Magnifying glass
Hover image to zoom
381-356-234 has been discontinued
Discontinued October 9, 2012
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: BTU Output
50000 Max BTUs
Product Highlight: Fuel Type
Propane
Product Highlight: Warranty
Limited Lifetime on Cast Iron Sections/1 Year on Parts Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
67000 BTUs
Product Highlight: Width (Inches)
13" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Weil McLain CGs boilers are direct vent water boilers that utilize sealed combustion technology to reduce energy usage by eliminating air infiltration.

Features:
  • Gas fired water boiler with cast iron sections
  • Compact design saves valuable living space
  • Built-in air separator
  • Taco 007 circulator included
  • Two-piece top jacket panel
  • Insulated extended steel jacket
  • Control module and ignition control with mistake-proof wiring and diagnostic indicator lights
  • Inducer assembly
  • Air pressure switch
  • Non-linting pilot burner
  • Uses stainless steel burners for quieter ignition, longer life, and improved combustion
  • Easily accessible controls, vertical flueways and top cleaning for easy and quick servicing
  • 40VA transformer
  • Electrical junction box
  • High-limit temperature control
  • 30 PSI ASME relief valve
  • Combination pressure-temperature gauge
  • Drain valve

Specs

–
Fuel Type:

Propane

BTU Input:

67000

BTU Output:

50000

Efficiency:

85.3%

Weight (lbs):

200 lbs

Water Connection:

1"

System Type:

Hydronic (Water)

Width (Inches):

13"

Height (Inches):

28.375"

Depth (Inches):

23-1/4"

Features:

Direct Vent

EI/Spark Ignition

Gas Connection:

1/2"

Warranty:

Limited Lifetime on Cast Iron Sections/1 Year on Parts

Vent Size:

3"

Boiler Type:

Standard

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator
Box

CGs-3 PIL (S1)

Replacement Parts

SKU: 381-356-234

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
Product Image of no image
End Section, Left hand, 51124
311-103-830
Sorry, we don't currently sell this item. Request This Item
NUT HEX HEAD 7/16-14 ZP, 561-928-235
561-928-235
Weil-McLain
Product Image of no image
Collector hood and transition assembly
450-020-511
Sorry, we don't currently sell this item. Request This Item
Replacement Section Assembly, 321-114-345
321-114-345
Weil-McLain
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM