Apply to be a TradeMaster!
Main product image of CGA-6 - 122,000 BTU Output Boiler, Spark Ignition - Series 3, Hi Altitude 4.5-7k (Nat Gas)
Magnifying glass
Hover image to zoom

CGA-6 - 122,000 BTU Output Boiler, Spark Ignition - Series 3, Hi Altitude 4.5-7k (Nat Gas)

SKU:
381-359-106
Rating:
(0)
Q&A:
(0)
CGA-6 - 122,000 BTU Output Boiler, Spark Ignition - Series 3, Hi Altitude 4.5-7k (Nat Gas)
Magnifying glass
Hover image to zoom
$4,003.26 each
Backorder
Backorder
Get it Wed, Aug 5 - Fri, Sep 4

Lift Gate

This product weighs 325 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: BTU Output
122000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric, Type B Vent (Chimney)
Product Highlight: Warranty
20 Year (Heat Exchanger)/ 2 Year (Parts) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
166000 BTUs

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

CGA-6 - 122,000 BTU Output Boiler, Spark Ignition - Series 3, Hi Altitude 4.5-7k (Nat Gas)

Specs

Application:

Heating

IBR Rating:

122000

Boiler Type:

Standard

Efficiency:

84%

Vent Type:

Atmospheric

Type B Vent (Chimney)

BTU Output:

122000

DOE Rating:

141000

BTU Input:

166000

Fuel Type:

Natural Gas

System Type:

Hydronic (Water)

Features:

EI/Spark Ignition

Warranty:

20 Year (Heat Exchanger)/ 2 Year (Parts)

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Need help calculating?
Use Our Calculator
Box

CGA-6 PIDN (S3) 4.5-7k

Replacement Parts

SKU: 381-359-106

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
7/16" x 18" Tie Rod Without Nut for Size 5 Boilers, 560-234-503
560-234-503
Weil-McLain
Washer LOCK 7/16 MED SPLIT ZP, 562-248-684
562-248-684
Weil-McLain
Product Image of no image
Radiation Plate
460-003-017
Sorry, we don't currently sell this item. Request This Item
Spill Switch w/ Reset, 210°F, 510-300-013
510-300-013
Weil-McLain
(5)
Product Image of no image
Replacement Section Assembly
321-114-363
Sorry, we don't currently sell this item. Request This Item
1/2 Pint Retort Cement, 591-608-915
591-608-915
Weil-McLain
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy