Note: Product Title reflects this boiler's IBR Net Output Rating
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
381-359-377 is a CGI-5 - 89,000 BTU Output Cast Iron Boiler, Spark Ignition - Series 5 (LP Gas) for Weil McLain Heating Supplies and Parts.
| IBR Rating: | 89000 |
|---|---|
| DOE Rating: | 102000 |
| System Type: | Hydronic (Water) |
| Features: | EI/Spark Ignition |
| Height (Inches): | 28-3/8" |
| Gas Connection: | 1/2" |
| BTU Output: | 89000 |
| Efficiency: | 84% |
| Product Type: | Boiler |
| Application: | Heating |
| Boiler Type: | Standard |
| Water Connection: | 1" |
| Fuel Type: | Propane |
| Ignition Type: | Spark Ignition |
| Max Altitude (Feet): | 4500 |
| Depth (Inches): | 23-1/4" |
| Vent Type: | Power Vent |
| Width (Inches): | 16" |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
| Vent Size: | 3" |
| BTU Input: | 119000 |