
| Fuel Type: | Propane Natural Gas |
|---|---|
| Boiler Type: | High Efficiency |
| Application: | Heating |
| BTU Input: | 140000 |
| Efficiency: | 87.2% |
| BTU Output: | 105000 |
| System Type: | Hydronic (Water) |
| Capacity (Gallons): | 5.1 |
| Water Connection: | 1" |
| Gas Connection: | 1/2" |
| Vent Size: | 3" |
| Features: | EI/Spark Ignition Direct Vent |
| Length (Inches): | 37-3/4" |
| Weight (lbs): | 355 lbs |
| Width (Inches): | 17-5/8" |
| Warranty: | Limited Lifetime on Cast Iron Sections/1 Year on Parts |
| Height (Inches): | 29.75" |

Replacement Parts
SKU: 382-200-506
Brand: Weil-McLain
It does not include a domestic hot water coil.