Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
Note: Product Title reflects this boiler's IBR Net Output Rating
| Tank Volume: | 3.8 Gallons |
|---|---|
| Features: | Wall Mounted Combo DHW Condensing |
| BTU Input: | 199000 |
| Warranty: | 12 Year Limited on Heat Exchanger/ 5 Year on Parts |
| System Type: | Hydronic (Water) |
| BTU Output: | 160000 |
| Height (Inches): | 33" |
| Vent Type: | Direct Exhaust Direct Vent |
| Application: | Combi Heating/Hot Water |
| Energy Star Rated: | Yes |
| Fuel Type: | Natural Gas |
| DOE Rating: | 184000 |
| Efficiency: | 95% |
| IBR Rating: | 160000 |
| Vent Size: | 3" |
| Product Type: | Boiler |
| Boiler Type: | High Efficiency |