Apply to be a TradeMaster!
Filter menu expanded

Filters

8 items
Reset

SORT

Product Availability
–

Show In Stock Only (4)

BTU Input
–

100,000+ (6)

BTU Output
–

75,000 - 100,000 (1)
100,000 - 125,000 (1)
150,000 - 175,000 (3)

Price Range
–

$3000 to $3500 (1)
$3500 to $4000 (2)
$4000 to $4500 (3)
$4500 to $5000 (2)

Weil McLain ECO Tec Boilers

Help Face
Need a little help?
8 items
Grid
List
Compare
Product Image of ECO Tec Series 2 150-H 121,000 BTU Output Natural Gas Boiler
$3,625.30 each
In Stock
Get 1 by Mon, Nov 23 - Wed, Nov 25
In Stock
Get 1 by Mon, Nov 23 - Wed, Nov 25
Compare
Product Image of ECO Tec Series 2 110-C 110,000 BTU Output Natural Gas Boiler
$4,666.03 each
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Compare
Product Image of ECO Tec Series 2 150-C 150,000 BTU Output Natural Gas Boiler
$4,968.71 each
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Compare
Product Image of ECO Tec Series 2 199-H 160,000 BTU Output High-Efficiency Residential Heat-Only Condensing Boiler (NG)
$4,300.09 each
Out of Stock
Get it by Tue, Dec 8 - Thu, Dec 17
Out of Stock
Get it by Tue, Dec 8 - Thu, Dec 17
Compare
Product Image of ECO Tec Series 3 199-C 160,000 BTU Output High-Efficiency Residential Condensing Combi Boiler (NG)
$4,324.41 each
In Stock
Get 1 by Wed, Nov 25 - Mon, Nov 30
In Stock
Get 1 by Wed, Nov 25 - Mon, Nov 30
Compare
Product Image of ECO Tec Series 2 199-C 160,000 BTU Output High-Efficiency Residential Condensing Combi Boiler (NG)
$4,404.90 each
In Stock
Get 3 by Mon, Nov 23 - Wed, Nov 25
In Stock
Get 3 by Mon, Nov 23 - Wed, Nov 25
Compare
Product Image of ECO Tec Series 3 110-H 87,000 BTU Output Natural Gas Boiler, 383-901-004
$3,624.79 each
In Stock
Get 1 by Tue, Nov 24 - Fri, Nov 27
In Stock
Get 1 by Tue, Nov 24 - Fri, Nov 27
Compare
Product Image of ECO Tec Series 3 80-H 80,000 BTU Output High-Efficiency Residential Heat-Only Condensing Boiler (NG)
ECO Tec Series 3 80-H 80,000 BTU Output High-Efficiency Residential Heat-Only Condensing Boiler (NG)
SKU: 383-901-003
Weil-McLain
SKU: 383-901-003
Brand: Weil-McLain
$3,326.53 each
Out of Stock
Get it by Tue, Dec 8 - Thu, Dec 17
Out of Stock
Get it by Tue, Dec 8 - Thu, Dec 17
Resources
FAQs, Manuals & Videos
Articles
More About Weil McLain ECO Tec Boilers

Weil McLain ECO Tec boilers are high-efficiency residential condensing boilers rated up to 95% AFUE, built for homeowners and contractors who want lower fuel bills without giving up recovery speed on hot water demand. The line is available in heat-only models for hydronic heating systems as well as combi models that provide both space heating and domestic hot water from a single unit, which simplifies mechanical room layout compared to running separate equipment for each function. Weil-McLain, headquartered in Burr Ridge, Illinois, positions ECO Tec as part of its broader push toward energy-efficient hydronic heating equipment. Contractors specify ECO Tec on replacement jobs where a homeowner is moving up from an older, lower-efficiency boiler and wants the combi option to free up space previously used by a separate water heater. The condensing design requires proper venting and condensate handling, which is worth planning for during a retrofit into a mechanical room built around older, non-condensing equipment.

Subcategories

  • ECO Tec Heat-Only Boilers: Heat-only ECO Tec models handle space heating exclusively, pairing with a separate water heater or indirect tank for domestic hot water. This configuration suits homes that already have a working water heater and only need the space heating side replaced, or larger systems where an indirect tank offers more hot water recovery than a combi unit's built-in heat exchanger can match.
  • ECO Tec Combi Boilers: Combi models handle both space heating and domestic hot water from one unit, cutting down on mechanical room footprint and installation complexity compared to running a separate boiler and water heater. This option fits smaller mechanical spaces and retrofit jobs where freeing up floor space matters, though matching the unit's hot water output to the household's peak demand is worth checking during selection.
  • ECO Tec Parts and Accessories: Replacement parts and accessories keep an installed ECO Tec running, covering routine service items as the boiler ages. Ordering parts specific to the ECO Tec line, rather than assuming compatibility with other Weil-McLain boiler series, keeps the repair within the manufacturer's intended configuration.
  • Buying Guide

    Choosing between an ECO Tec heat-only model and a combi model comes down to what the home's domestic hot water setup already looks like, since a heat-only boiler paired with an existing or indirect water heater can outperform a combi unit's built-in hot water recovery in a home with high simultaneous demand, while a combi unit saves mechanical room space when a separate water heater isn't needed or wanted. Because ECO Tec is a condensing design rated up to 95% AFUE, proper venting and condensate drainage need to be planned into the installation, which matters most on retrofit jobs replacing older, non-condensing equipment that wasn't built with condensate handling in mind. Sizing the boiler to the home's actual heat loss, rather than matching or exceeding the old unit's output by default, avoids short-cycling that can happen when a modern high-efficiency boiler is oversized for the load it's actually serving. For combi installations, checking the unit's rated domestic hot water flow against the home's fixture count and expected simultaneous use helps avoid complaints about temperature drop when multiple fixtures run at once. Confirming that gas supply line sizing and vent routing meet Weil-McLain's installation requirements before finalizing the job keeps the boiler operating at its rated efficiency and keeps the manufacturer's warranty intact.

    Frequently Asked Questions

    What's the efficiency rating of the Weil McLain ECO Tec line?

    ECO Tec boilers are rated up to 95% AFUE as a high-efficiency condensing design.

    What's the difference between the heat-only and combi ECO Tec models?

    Heat-only models handle space heating alone and pair with a separate water heater or indirect tank, while combi models provide both space heating and domestic hot water from a single unit.

    Do ECO Tec boilers need special venting compared to older boilers?

    As a condensing design, ECO Tec boilers require proper venting and condensate drainage, which is worth planning for on retrofit jobs replacing older, non-condensing equipment.

    Will a combi ECO Tec keep up with hot water demand in a larger household?

    Checking the unit's rated domestic hot water flow against the home's fixture count and expected simultaneous use is important, since a heat-only model paired with an indirect tank can offer more hot water recovery in homes with high simultaneous demand.

    Where is Weil-McLain headquartered?

    Weil-McLain is headquartered in Burr Ridge, Illinois.

Didn't find what you're looking for? 
Let us know
.