Apply to be a TradeMaster!
ECO Tec Series 3 150-H Heat Only 150,000 BTU Input (121,000 BTU Output) Natural Gas Boiler, 383-901-005

ECO Tec Series 3 150-H Heat Only 150,000 BTU Input (121,000 BTU Output) Natural Gas Boiler, 383-901-005

SKU:
383-901-005
Rating:
(0)
Q&A:
(0)
ECO Tec Series 3 150-H Heat Only 150,000 BTU Input (121,000 BTU Output) Natural Gas Boiler, 383-901-005
$3,559.78 each
In Stock
In Stock
Get 2 Tue, Oct 27 - Thu, Oct 29

Lift Gate

–
This product weighs 146 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
121000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: BTU Input
150000 BTUs

Description

–

383-901-005 is a ECO Tec Series 3 150-H Heat Only 150,000 BTU Input (121,000 BTU Output) Natural Gas Boiler manufactured by Weil-McLain.



Features:
  • Wall Hung Boiler

Specs

–
BTU Input:

150000

Boiler Type:

High Efficiency

BTU Output:

121000

Fuel Type:

Natural Gas

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy