Apply to be a TradeMaster!
Main product image of SGO-6 - 158,000 BTU Output Cast Iron Packaged Steam Oil Boiler w/ LWCO - Series 4
Magnifying glass
Hover image to zoom

SGO-6 - 158,000 BTU Output Cast Iron Packaged Steam Oil Boiler w/ LWCO - Series 4

SKU:
386-701-003
Rating:
(0)
Q&A:
(0)
SGO-6 - 158,000 BTU Output Cast Iron Packaged Steam Oil Boiler w/ LWCO - Series 4
Magnifying glass
Hover image to zoom
$5,960.24 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

This item replaces: 386-700-822

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 920 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Oil
Product Highlight: Warranty
10 Year (Heat Exchanger)/ 2 Year (Parts) Warranty
Product Highlight: System Type
Steam
Product Highlight: BTU Input
245000 BTUs
Product Highlight: Height (Inches)
35-5/8" Height
Product Highlight: Width (Inches)
20-1/4" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

** Note: Product Title reflects this boiler's IBR Net Output Rating

NOTE: Burner DOES NOT come included with the boiler and must be purchased separately. Requires GO-6 Burner

Weil McLain SGO boilers are high efficiency cast iron steam oil boilers with a variety of applications including: residential, light commercial, multiple boilers, indirect-fired water heating, and radiant heating.

Standard Equipment:
  • Factory tested and assembled cast iron section assembly (jacket and collector hood are not assembled on 7, 8 and 9 section blocks)
  • Insulated steel jacket
  • Aluminized steel flue collector hood with flue cap on top outlet (convertible to rear outlet)
  • Swing-away burner mounting door
  • Refractory blanket and target wall in combustion area
  • Tankless heater opening cover plate
  • Electrical junction box with wiring harnesses
  • Junction box cover plate with service switch
  • Two vent pipe brackets
  • Drain valve
  • Barometric damper
  • Oil vent damper
  • High limit pressure control
  • Low water cutoff
  • 15 PSI ASME relief valve
  • Steam pressure gauge
  • Siphon
  • Gauge glass, cocks and guard
  • Warranty (Residential): 10 Years Heat Exchanger; 2 Years Parts

Specs

–
Fuel Type:

Oil

BTU Input:

245000

DOE Rating:

210000

Efficiency:

85%

IBR Rating:

158000

System Type:

Steam

Vent Size:

7"

Weight (lbs):

920 lbs

Height (Inches):

35-5/8"

Width (Inches):

20-1/4"

Depth (Inches):

15-1/2"

Warranty:

10 Year (Heat Exchanger)/ 2 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator
Box

SGO6 LWCO-P (S4)

Replacement Parts

SKU: 386-701-003

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
Product Image of no image
Complete Jacket cartons
416-700-455
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Plastic flue cap cover w/insulation
560-917-105
Sorry, we don't currently sell this item. Request This Item
Kit Jacket Hardware GO, 386-700-853
386-700-853
Weil-McLain
Product Image of no image
Touch Up Paint Cloud
381-359-278
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Touch Up Paint Slate
384-000-141
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Jacket panel with insulation - front
381-355-928
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Left side and rear
381-355-931
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Right side and rear
381-355-976
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Top panel with cap
381-355-935
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy